Tapered roller bearing NTN 4T-32218, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 42.5 mm
NTN - Tapered Roller Bearing - 32244
See technical informationReferences
NTN:4T-32218
Rubix:204A7346
EAN:4547359301052



Product details : NTN 4T-32218 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x42,5 mm |
|---|---|
| Logistic Weight | 3,49 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 42.5 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Material | case-hardened steel |
| Cage | steel |
| Limit speed | 2200 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 360000 N |
| Basic dynamic load, radial - Cr | 262000 N |
Show UNSPSC/ECL@SS
£ 79.51 excl. VAT
/ Each
£ 95.41 incl. VAT
- Delivery usually within ( 3 ) days
