Tapered Roller Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 100 mm |
Logistics dimensions (L x W x H) | 21x100x100 mm |
---|---|
Logistic Weight | 610 g |
Packaged dimensions (D x W x H) | 34,544x103,632x103,632 mm |
Inner diameter | 60 mm |
Outer diameter | 100 mm |
Total bearing width | 21 mm |
Basic static load, radial - C0r | 101000 N |
Basic dynamic load, radial - Cr | 82500 N |
Usually arrives within 14 working days