Tapered roller bearing NSK 30207J, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 18.25 mm


Tapered roller bearing 302

References
nsk:30207J
rubix:217A7597
manufacturer :HR30207J 5
ean:00029176000874
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
Width18.25 mm
See all Specifications

Product details : NSK 30207J METRIC TAPER BEARING


Tapered roller bearings are designed so the apices of the cones formed by the raceways of the cone and cup and the conical rollers all coincide at one point on the axis of the bearing. When a radial load is imposed, an axial force component occurs; therefore, it is necessary to use two bearings in opposition or some other multiple arrangement. Among the metric design tapered roller bearings with high load capacity (HR series), some bearings have the basic number suffixed by J to conform to the specifications of ISO for the cup back face raceway diameter, cup width, and contact angle. Therefore, the cone assembly and cup of bearings with the same basic number suffixed by J are internationally interchangeable.

Technical specifications


Attributes
Inner diameter35 mm
Outer diameter72 mm
Width18.25 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 9.90 excl. VAT
/ Each
£ 11.88 incl. VAT
  • In stock: Next day delivery