Tapered Roller Bearing Double Cup Assembly
Inner diameter | 30.226 mm |
---|---|
Outer diameter | 61.976 mm |
Width | 39.624 mm |
Logistics dimensions (L x W x H) | 39,624x61,976x61,976 mm |
---|---|
Logistic Weight | 510 g |
Packaged dimensions (D x W x H) | 44,45x66,802x66,802 mm |
Inner diameter | 30.226 mm |
Outer diameter | 61.976 mm |
Width | 39.624 mm |
Usually arrives within 14 working days