Tapered roller bearing Timken HM89449/HM89410, Outer diameter: 76 mm | Width: 28.58 mm


Tapered Roller Bearings

References
timken:HM89449/HM89410
rubix:252A6606
ean:0053893392844
Tapered Roller Bearing -  HM89449-9X121
brand logo
Technical specifications
Outer diameter76 mm
Width28.58 mm
See all Specifications

Product details : TIMKEN HM89449-9X121 TAPERED ROLLER BEARING


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Strengths

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applications

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technical specifications


Attributes
Logistics dimensions (L x W x H)86x86x33 mm
Logistic Weight620 g
Packaged dimensions (D x W x H)86x86x33 mm
Package weight620 g
Outer diameter76 mm
Width28.58 mm
Show UNSPSC/ECL@SS
£ 45.58 excl. VAT
/ Each
£ 54.70 incl. VAT
  • In stock: Next day delivery