Tapered roller bearing
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 65.088 mm |
Width | 13.97 mm |
Logistics dimensions (L x W x H) | 18,03x65,09x65,09 mm |
---|---|
Logistic Weight | 257 g |
Inner diameter | 34.925 mm |
Outer diameter | 65.088 mm |
Width | 13.97 mm |
Bearing Clearance | CN |
Series | K-SERIES |
Material | Steel |
Limit speed | 11500 rpm |
Total bearing width | 18.034 mm |
Basic static load, radial - C0r | 56000 N |
Basic dynamic load, radial - Cr | 46500 N |
Usually arrives within 14 working days