Tapered roller bearing NTN 4T-6320, Outer diameter: 135.755 mm | Inner diameter: 66.675 mm | Width: 44.45 mm
NTN - Tapered Roller Bearing - 4T-6320
See technical informationReferences
NTN:4T-6320
Rubix:204A7803
EAN:4547359580471




Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 135.755 mm |
| Width | 44.45 mm |
Product details : NTN 4T-6320 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135,755x135,755x44,45 mm |
|---|---|
| Logistic Weight | 1426 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 135.755 mm |
| Width | 44.45 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 42.54 excl. VAT
/ Each
£ 51.05 incl. VAT
- Delivery usually within ( 3 ) days