Tapered Roller Bearing Double Cup Assembly
Inner diameter | 60.325 mm |
---|---|
Outer diameter | 104.775 mm |
Width | 55.56 mm |
Logistics dimensions (L x W x H) | 55,56x104,775x104,775 mm |
---|---|
Logistic Weight | 1897 g |
Packaged dimensions (D x W x H) | 58,674x117,602x117,602 mm |
Inner diameter | 60.325 mm |
Outer diameter | 104.775 mm |
Width | 55.56 mm |
Usually arrives within 14 working days