Tapered Roller Bearing
Inner diameter | 34.989 mm |
---|---|
Outer diameter | 59.131 mm |
Width | 16.764 mm |
Inner diameter | 34.989 mm |
---|---|
Outer diameter | 59.131 mm |
Width | 16.764 mm |
Series | l68100 |
Material | steel (cage) |
Cage | steel |
Total bearing width | 15.875 mm |
Basic static load, radial - C0r | 48700 N |
Basic dynamic load, radial - Cr | 45500 N |
Usually arrives within 14 working days