Timken Tapered Roller Bearing HM
Inner diameter | 41.275 mm |
---|---|
Outer diameter | 300 mm |
Width | 60 mm |
Logistics dimensions (L x W x H) | 29,37x69,215x69,215 mm |
---|---|
Logistic Weight | 585 g |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
Package weight | 585,1 g |
Inner diameter | 41.275 mm |
Outer diameter | 300 mm |
Width | 60 mm |
Bearing Clearance | cn |
Series | hm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days