Tapered roller bearing NSK 32319J, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 71.5 mm


Tapered roller bearing

References
nsk:32319J
rubix:105A5962
manufacturer :HR32319J 5
ean:0029176632976
brand logo
brand logo
Technical specifications
Inner diameter95 mm
Outer diameter200 mm
Width71.5 mm
See all Specifications

Product details : NSK METRIC TAPER BEARING 32319


NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.

Technical specifications


Attributes
Logistic Weight10400 g
Inner diameter95 mm
Outer diameter200 mm
Width71.5 mm
Bearing ClearanceCN
Show UNSPSC/ECL@SS
£ 341.38 excl. VAT
/ Each
£ 409.66 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories