Tapered roller bearing Timken 33014DF, Outer diameter: 110 mm | Inner diameter: 70 mm | Width: 62 mm


Double Row - Face to Face Spacer Assembly

References
timken:33014DF
rubix:397A4999
manufacturer :190036016
ean:0053893370712
brand logo
brand logo
Technical specifications
Inner diameter70 mm
Outer diameter110 mm
Width62 mm
See all Specifications

Product details : TIMKEN 33014DF-90KA1 TAPERED ROLLER BEARING


With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.

Technical specifications


Attributes
Package weight2245,3 g
Inner diameter70 mm
Outer diameter110 mm
Width62 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 181.68 excl. VAT
/ Each
£ 218.02 incl. VAT
  • Usually arrives within 14 working days