Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN M12648A-20024 TAPERED ROLLER BEARING CONE
Tapered roller bearing Timken M12648A, Inner diameter: 22.225 mm
Tapered roller bearing Timken
References
timken:
M12648A
rubix:
397A6747
manufacturer :
100056318
ean:
0053893176246
Technical specifications
Inner diameter
22.225
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : TIMKEN M12648A-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Packaged dimensions (D x W x H)
59,182
x
59,182
x
25,146
mm
Package weight
105,7
g
Inner diameter
22.225
mm
Bearing Clearance
cn
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.52
excl. VAT
/
Each
£
40.22
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken LL714649, Outer diameter: 105.57 mm | Inner diameter: 76.2 mm | Width: 13.5 mm
Tapered roller bearing Timken HM807049-30000, Outer diameter: 81.407 mm | Inner diameter: 53.975 mm | Width: 36.513 mm
Tapered roller bearing Timken 566-90035, Outer diameter: 127 mm | Inner diameter: 69.85 mm | Width: 81.026 mm
Tapered roller bearing NTN 4T-3379/3320, Outer diameter: 80.167 mm | Inner diameter: 34.925 mm | Width: 29.37 mm
Tapered roller bearing Timken 3382/3320, Outer diameter: 80.167 mm | Inner diameter: 39.688 mm | Width: 30.391 mm
Tapered roller bearing NTN 4T-L45449/L45410, Outer diameter: 50.292 mm | Inner diameter: 29 mm | Width: 14.224 mm
Tapered roller bearing NTN 4T-31520, Outer diameter: 76.2 mm | Inner diameter: 69.6 mm | Width: 23.812 mm
Tapered roller bearing Timken H 936349-902C1
Tapered roller bearing Timken 3780-90137, Outer diameter: 93.264 mm | Inner diameter: 50.8 mm | Width: 65.024 mm
Tapered roller bearing Timken LM 48548-902C3
Tapered roller bearing Timken 387-90122, Outer diameter: 100.076 mm | Inner diameter: 57.15 mm | Width: 52.324 mm
Tapered roller bearing Timken 97450/97900
Tapered roller bearing Timken 342S, Outer diameter: 80 mm | Inner diameter: 42.875 mm | Width: 21.001 mm
Tapered roller bearing Timken 687-90133, Outer diameter: 168.402 mm | Inner diameter: 101.6 mm | Width: 92.202 mm
Tapered roller bearing NTN 4T-HM804842/HM804810, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 30.162 mm