Tapered roller bearing Timken 32020X-90KC4, Outer diameter: 150 mm | Inner diameter: 100 mm | Width: 32 mm
320 series tapered roller bearings
See technical informationReferences
Timken:32020X-90KC4
Rubix:100A5952
Manufacturer :190060337
EAN:0053893832418



Product details : TIMKEN 32020X-90KC4 TAPERED ROLLER BEARING
Mounted in pairs, in opposition, to resist axial thrusts in both directions. Separable rings facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 32 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 52.27 excl. VAT
/ Each
£ 62.72 incl. VAT
- In stock: Next day delivery
