Precision Tapered Roller Bearing Cup
Inner diameter | 135.382 mm |
---|---|
Outer diameter | 158.75 mm |
Width | 16.002 mm |
Logistics dimensions (L x W x H) | 16,002x158,75x158,75 mm |
---|---|
Logistic Weight | 538 g |
Packaged dimensions (D x W x H) | 25,4x158,75x158,75 mm |
Inner diameter | 135.382 mm |
Outer diameter | 158.75 mm |
Width | 16.002 mm |
Usually arrives within 14 working days