Tapered roller bearing NTN 4T-11520, Outer diameter: 42.862 mm | Inner diameter: 39.862 mm | Width: 9.525 mm
NTN - Tapered Roller Bearing - 4T-11520
See technical informationReferences
NTN:4T-11520
Rubix:204A6954
EAN:4547359512793




Technical specifications
| Inner diameter | 39.862 mm |
|---|---|
| Outer diameter | 42.862 mm |
| Width | 9.525 mm |
Product details : NTN 4T-11520 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 42,862x42,862x9,525 mm |
|---|---|
| Logistic Weight | 46 g |
| Inner diameter | 39.862 mm |
| Outer diameter | 42.862 mm |
| Width | 9.525 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
Show UNSPSC/ECL@SS
£ 6.07 excl. VAT
/ Each
£ 7.28 incl. VAT
- Usually arrives within 14 working days