Tapered roller bearing SKF 32007 X, Outer diameter: 62 mm | Inner diameter: 35 mm | Width: 18 mm
Tapered Roller Bearing
See technical informationReferences
SKF:32007 X
Rubix:266A6521
EAN:7316577748959

Product details : SKF 32007 X TAPERED ROLLER BEARING
Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 18 mm |
| Bearing Clearance | cn |
| Series | 32007 |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8500 rpm |
| Limit speed | 10000 rpm |
| Total bearing width | 18 mm |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 52300 N |
Show UNSPSC/ECL@SS
£ 20.71 excl. VAT
/ Each
£ 24.85 incl. VAT
- Delivery usually within ( 3 ) days
