Tapered roller bearing Timken LM757049, Inner diameter: 304.8 mm | Width: 63.5 mm
Tapered Roller Bearing Cone
See technical informationSee documentsReferences
Timken:LM757049
Rubix:397A6743
Manufacturer :100085944
EAN:0053893682556

Documents
Product details : TIMKEN LM757049-20000 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 93,7x425,5x425,5 mm |
|---|---|
| Package weight | 14009,7 g |
| Inner diameter | 304.8 mm |
| Width | 63.5 mm |
| Bearing Clearance | cn |
| Weight | 22.1 kg |
| Series | lm757000 |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, radial - C0r | 1740000 N |
| Basic dynamic load, radial - Cr | 769000 N |
Show UNSPSC/ECL@SS
£ 3,063.99 excl. VAT
/ Each
£ 3,676.79 incl. VAT
- Usually arrives within 14 working days
