Tapered Roller Bearing Double Cup Assembly
Inner diameter | 123.825 mm |
---|---|
Outer diameter | 182.562 mm |
Width | 85.852 mm |
Logistics dimensions (L x W x H) | 85,852x182,626x182,626 mm |
---|---|
Logistic Weight | 7341 g |
Packaged dimensions (D x W x H) | 107,95x184,15x184,15 mm |
Package weight | 7340,9 g |
Inner diameter | 123.825 mm |
Outer diameter | 182.562 mm |
Width | 85.852 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days