Tapered roller bearing Timken
Inner diameter | 25.4 mm |
---|---|
Outer diameter | 59.53 mm |
Width | 23.368 mm |
Packaged dimensions (D x W x H) | 60,452x60,452x26,924 mm |
---|---|
Package weight | 189,6 g |
Inner diameter | 25.4 mm |
Outer diameter | 59.53 mm |
Width | 23.368 mm |
Bearing Clearance | cn |
Material | stamped steel |
Cage | steel |
Total bearing width | 23.368 mm |
Basic static load, radial - C0r | 63300 N |
Basic dynamic load, radial - Cr | 14100 N |
Usually arrives within 14 working days