Tapered roller bearing Timken M241547A, Inner diameter: 203.2 mm | Width: 57.945 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:M241547A
Rubix:397A6766
Manufacturer :100184904
EAN:0053893826189


Technical specifications
| Inner diameter | 203.2 mm |
|---|---|
| Width | 57.945 mm |
| Bearing Clearance | cn |
Product details : TIMKEN M241547A-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Strengths
Internal geometry provides increased stiffness and exceptional runout.
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Radial runout high point marked for accurate installation.
Timken® outer (cup) and inner (cone) rings should be used in combination
Applications
Machine Tool / Printing Press / Rolling Mill
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 298,5x298,5x63,5 mm |
|---|---|
| Package weight | 8132,5 g |
| Inner diameter | 203.2 mm |
| Width | 57.945 mm |
| Bearing Clearance | cn |
| Weight | 12 kg |
| Series | m241500 |
| Total bearing width | 57.945 mm |
| Basic static load, radial - C0r | 1170000 N |
| Basic dynamic load, radial - Cr | 635000 N |
Show UNSPSC/ECL@SS
£ 2,413.10 excl. VAT
/ Each
£ 2,895.72 incl. VAT
- Usually arrives within 14 working days