Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 29334EJ SPHERICAL ROLLER THRUST BEARING
Tapered roller bearing Timken 29334EJ, Outer diameter: 280 mm | Inner diameter: 170 mm | Width: 42.2 mm
Thrust Spherical Roller Bearing
References
timken:
29334EJ
rubix:
397A3545
ean:
0087796191198
Technical specifications
Inner diameter
170
mm
Outer diameter
280
mm
Width
42.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TIMKEN 29334EJ SPHERICAL ROLLER THRUST BEARING
Technical specifications
Attributes
Inner diameter
170
mm
Outer diameter
280
mm
Width
42.2
mm
Series
ej
Reference speed
1200
rpm
Total bearing width
67
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,148.17
excl. VAT
/
Each
£
1,377.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 98350-90023, Outer diameter: 200.025 mm | Inner diameter: 88.9 mm | Width: 115.888 mm
Tapered roller bearing Timken 32008X, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 19.75 mm
Tapered roller bearing Timken H 239640-90068
Tapered roller bearing NTN 4T-687/672, Outer diameter: 168.275 mm | Inner diameter: 101.6 mm | Width: 41.275 mm
Tapered roller bearing FAG 32214-A, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 27 mm
Tapered roller bearing Timken HM 231140-90105
Tapered roller bearing SNR 32205A, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 19.25 mm
Tapered roller bearing Timken HM231148/HM231110
Tapered roller bearing Timken HM926719
Tapered roller bearing NTN 4T-02878, Outer diameter: 54.2 mm | Inner diameter: 34.925 mm | Width: 22.225 mm
Tapered roller bearing NTN 4T-LM12749/LM12711, Outer diameter: 45.974 mm | Inner diameter: 21.986 mm | Width: 15.494 mm
Tapered roller bearing Timken L540049-90041, Outer diameter: 254 mm | Inner diameter: 196.85 mm | Width: 61.976 mm
Tapered roller bearing Timken 49175, Outer diameter: 93.66 mm | Inner diameter: 44.45 mm | Width: 31.75 mm
Tapered roller bearing Timken 74537-90218, Outer diameter: 215.9 mm | Inner diameter: 136.652 mm | Width: 106.426 mm
Tapered roller bearing Timken 387A-90306, Outer diameter: 96.774 mm | Inner diameter: 57.15 mm | Width: 49.276 mm