Tapered roller bearing NTN 4T-32207C, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 24.25 mm
NTN - Tapered Roller Bearing - 32244
See technical informationReferences
NTN:4T-32207C
Rubix:204A7338
EAN:4547359796186



Product details : NTN 4T-32207C TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x24,25 mm |
|---|---|
| Logistic Weight | 457 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 24.25 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 85500 N |
| Basic dynamic load, radial - Cr | 68000 N |
Show UNSPSC/ECL@SS
£ 23.05 excl. VAT
/ Each
£ 27.66 incl. VAT
- Delivery usually within ( 3 ) days
