Tapered Roller Bearing Double Cup Assembly
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 120 mm |
Width | 65.024 mm |
Logistics dimensions (L x W x H) | 65,024x119,888x119,888 mm |
---|---|
Logistic Weight | 3121 g |
Packaged dimensions (D x W x H) | 136,6012x136,6012x65,1256 mm |
Package weight | 3121,2 g |
Inner diameter | 63.5 mm |
Outer diameter | 120 mm |
Width | 65.024 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days