Tapered roller bearing FAG 33116, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 29 mm
Tapered roller bearing
See technical informationReferences
FAG:33116
Rubix:158A7822
Manufacturer :0167137610000
EAN:4012801049481

Product details : FAG 33116 TAPERED ROLLER BEARING
Tapered roller bearings 331, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Strengths
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38,3x130x130 mm |
|---|---|
| Logistic Weight | 1960 g |
| Inner diameter | 80 mm |
| Outer diameter | 130 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Series | 331 |
| Material | steel |
| Reference speed | 3100 rpm |
| Limit speed | 5200 rpm |
| Total bearing width | 37 mm |
| Basic static load, radial - C0r | 300000 N |
| Basic dynamic load, radial - Cr | 188000 N |
Show UNSPSC/ECL@SS
£ 121.01 excl. VAT
/ Each
£ 145.21 incl. VAT
- Usually arrives within 14 working days
