Double Row - Double Cup
Inner diameter | 104.902 mm |
---|---|
Outer diameter | 127 mm |
Width | 65.088 mm |
Packaged dimensions (D x W x H) | 154,4x154,4x68,1 mm |
---|---|
Package weight | 1534,0 g |
Inner diameter | 104.902 mm |
Outer diameter | 127 mm |
Width | 65.088 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days