Tapered roller bearing Timken 3778, Inner diameter: 47.625 mm | Width: 30.302 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:3778
Rubix:397A5995
Manufacturer :100039566
EAN:0053893131931


Technical specifications
| Inner diameter | 47.625 mm |
|---|---|
| Width | 30.302 mm |
| Bearing Clearance | cn |
Product details : TIMKEN 3778-20024 TAPERED ROLLER BEARING CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,225x70,371x70,371 mm |
|---|---|
| Logistic Weight | 420 g |
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
| Package weight | 560,2 g |
| Inner diameter | 47.625 mm |
| Width | 30.302 mm |
| Bearing Clearance | cn |
| Weight | 1.875 kg |
| Series | 3700 |
| Total bearing width | 30.302 mm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 122000 N |
Show UNSPSC/ECL@SS
£ 50.17 excl. VAT
/ Each
£ 60.20 incl. VAT
- Usually arrives within 14 working days




