Tapered roller bearing NTN 4T-LM29710, Outer diameter: 65.088 mm | Inner diameter: 70 mm | Width: 13.97 mm
NTN - Tapered Roller Bearing - 4T-LM29710
See technical informationSee documentsReferences
NTN:4T-LM29710
Rubix:204A8335
EAN:4547359481761




Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 65.088 mm |
| Width | 13.97 mm |
Documents
Product details : NTN 4T-LM29710 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65,088x65,088x13,97 mm |
|---|---|
| Logistic Weight | 88 g |
| Inner diameter | 70 mm |
| Outer diameter | 65.088 mm |
| Width | 13.97 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 4.49 excl. VAT
/ Each
£ 5.39 incl. VAT
- Delivery usually within ( 3 ) days