Tapered roller bearing Timken M348410, Outer diameter: 346.075 mm | Inner diameter: 247.65 mm | Width: 50.8 mm
Single Row - Cup
See technical informationReferences
Timken:M348410
Rubix:105A8900
Manufacturer :100075190
EAN:0053893602677






Technical specifications
| Inner diameter | 247.65 mm |
|---|---|
| Outer diameter | 346.075 mm |
| Width | 50.8 mm |
Product details : TIMKEN M348410-20000 TAPERED ROLLER BEARING CUP
With capacity to manage both radial and axial loads, high performance Timken tapered roller bearing components are engineered to provide the greatest durability in the most compact space.
Strengths
Both rings should be replaced at the same time to maximize reliability and life
Applications
Vehicle front wheels / Differential and pinion configurations / Conveyor rolls / Machine tool spindles / Trailer wheels
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 81,0x374,7x374,7 mm |
|---|---|
| Package weight | 5430,0 g |
| Inner diameter | 247.65 mm |
| Outer diameter | 346.075 mm |
| Width | 50.8 mm |
| Bearing Clearance | cn |
| Weight | 5.42 kg |
| Series | m348400 |
| Cage | steel |
| Total bearing width | 63.5 mm |
| Basic static load, radial - C0r | 1620000 N |
| Basic dynamic load, radial - Cr | 850000 N |
Show UNSPSC/ECL@SS
£ 962.41 excl. VAT
/ Each
£ 1,154.89 incl. VAT
- Delivery usually within ( 7 ) days