Tapered roller bearing SKF 24780/24720/Q, Outer diameter: 76.2 mm | Inner diameter: 41.275 mm | Width: 23.02 mm
Tapered Roller Bearing
See technical informationReferences
SKF:24780/24720/Q
Rubix:104A3628
Manufacturer :110100
EAN:7316571329864


Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 23.02 mm |
Product details : SKF TAPER ROLLER BEARING 24780/24720/Q
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,22x76,2x76,2 mm |
|---|---|
| Logistic Weight | 440 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 76.2 mm |
| Width | 23.02 mm |
| Bearing Clearance | cn |
| Series | 24700 |
| Material | sheet metal (cage) |
| Cage | steel |
| Reference speed | 6700 rpm |
| Limit speed | 9000 rpm |
| Total bearing width | 23.02 mm |
| Basic static load, radial - C0r | 86500 N |
| Basic dynamic load, radial - Cr | 68200 N |
Show UNSPSC/ECL@SS
£ 67.30 excl. VAT
/ Each
£ 80.76 incl. VAT
- Delivery usually within ( 3 ) days