Tapered roller bearing Timken 565-90219, Outer diameter: 127 mm | Inner diameter: 63.5 mm | Width: 14.288 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:565-90219
Rubix:397A8251
EAN:0053893055954


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 14.288 mm |
Product details : TIMKEN 565-90219 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistic Weight | 4541 g |
|---|---|
| Inner diameter | 63.5 mm |
| Outer diameter | 127 mm |
| Width | 14.288 mm |
| Bearing Clearance | cn |
| Weight | 2.2 kg |
| Series | 565 |
| Basic static load, radial - C0r | 262000 N |
| Basic dynamic load, radial - Cr | 196000 N |
| 127 mm | |
| 127 mm | |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 702.82 excl. VAT
/ Each
£ 843.38 incl. VAT
- Usually arrives within 14 working days