Tapered Roller Bearing Cup
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 29.372 mm |
Logistics dimensions (L x W x H) | 23,02x71,999x71,999 mm |
---|---|
Logistic Weight | 208 g |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
Package weight | 207,7 g |
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 29.372 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days