Tapered roller bearing Timken 64433-90087, Outer diameter: 177.8 mm | Inner diameter: 109.992 mm | Width: 92.075 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:64433-90087
Rubix:106A1452
Manufacturer :100096281
EAN:0053893352794


Technical specifications
| Inner diameter | 109.992 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 92.075 mm |
Product details : TIMKEN 64433-90087 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92,075x177,8x177,8 mm |
|---|---|
| Logistic Weight | 7850 g |
| Packaged dimensions (D x W x H) | 107,95x184,15x184,15 mm |
| Package weight | 7849,9 g |
| Inner diameter | 109.992 mm |
| Outer diameter | 177.8 mm |
| Width | 92.075 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,805.96 excl. VAT
/ Each
£ 2,167.15 incl. VAT
- Usually arrives within 14 working days




