Tapered Roller Bearing Cone
Inner diameter | 66.675 mm |
---|---|
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 57,15x110,571x110,571 mm |
---|---|
Logistic Weight | 2919 g |
Packaged dimensions (D x W x H) | 154,432x154,432x68,072 mm |
Package weight | 2918,9 g |
Inner diameter | 66.675 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days