Tapered roller bearing Timken 33021DF, Outer diameter: 160 mm | Inner diameter: 105 mm | Width: 86 mm
Double Row - Face to Face Spacer Assembly
See technical informationReferences
Timken:33021DF
Rubix:397A5004
Manufacturer :190036934
EAN:0053893378299

Product details : TIMKEN 33021DF-90KB1 TAPERED ROLLER BEARING
With the ability to support high radial and axial loads, high-performance Timken double row tapered roller bearing assemblies are engineered to provide the greatest durability in the most compact space. Pre-adjusted spacer assemblies allow for faster installation by eliminating the bearing clearance adjustment procedure.
Technical specifications
Attributes
| Package weight | 5900,8 g |
|---|---|
| Inner diameter | 105 mm |
| Outer diameter | 160 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 368.91 excl. VAT
/ Each
£ 442.69 incl. VAT
- Usually arrives within 14 working days
