Tapered roller bearing NSK 33011J, Outer diameter: 90 mm | Inner diameter: 55 mm | Width: 27 mm
Single row tapered roller bearings, NSK
See technical informationReferences
NSK:33011J
Rubix:230A0106
Manufacturer :33011J N
EAN:00029176524431

Product details : NSK 33011J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 645 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 90 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 71.66 excl. VAT
/ Each
£ 85.99 incl. VAT
- Usually arrives within 14 working days
