Tapered roller bearing Timken 665-90068, Outer diameter: 152.4 mm | Inner diameter: 85.725 mm | Width: 95.247 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:665-90068
Rubix:397A8364
EAN:0053893076218


Technical specifications
| Inner diameter | 85.725 mm |
|---|---|
| Outer diameter | 152.4 mm |
| Width | 95.247 mm |
Product details : TIMKEN 665-90068 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95,25x152,4x152,4 mm |
|---|---|
| Logistic Weight | 6650 g |
| Packaged dimensions (D x W x H) | 149,352x107,95x149,352 mm |
| Inner diameter | 85.725 mm |
| Outer diameter | 152.4 mm |
| Width | 95.247 mm |
| Bearing Clearance | cn |
| Weight | 6.531 kg |
| Series | 655 |
| Material | case-carburized and through-hardened steel |
| Total bearing width | 95.247 mm |
| Basic dynamic load, radial - Cr | 430000 N |
Show UNSPSC/ECL@SS
£ 791.72 excl. VAT
/ Each
£ 950.06 incl. VAT
- Usually arrives within 14 working days