Tapered roller bearing SKF 31314, Outer diameter: 150 mm | Inner diameter: 70 mm | Width: 38 mm
Single Row Tapered Roller Bearing
See technical informationReferences
SKF:31314
Rubix:420A1037
EAN:7316577480156

Product details : SKF 31314 SINGLE ROW TAPERED ROLLER BEARING
Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.
Strengths
- High radial and axial load carrying capacity
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
- Accommodate axial loads in one direction
- Low friction and long service life
- Separable and interchangeable components
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 3400 rpm |
| Limit speed | 4500 rpm |
| Total bearing width | 38 mm |
| Basic static load, radial - C0r | 220000 N |
| Basic dynamic load, radial - Cr | 229000 N |
Show UNSPSC/ECL@SS
£ 246.31 excl. VAT
/ Each
£ 295.57 incl. VAT
- Usually arrives within 14 working days
