Tapered roller bearing Timken 78255X-90093, Outer diameter: 139.7 mm | Inner diameter: 64.987 mm | Width: 77.788 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:78255X-90093
Rubix:397A5602
Manufacturer :100033408
EAN:0053893402642







Technical specifications
| Inner diameter | 64.987 mm |
|---|---|
| Outer diameter | 139.7 mm |
| Width | 77.788 mm |
Product details : TIMKEN 78255X-90093 TAPERED ROLLER BEARING
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 77,788x139,7x139,7 mm |
|---|---|
| Logistic Weight | 4735 g |
| Packaged dimensions (D x W x H) | 88,9x139,7x139,7 mm |
| Package weight | 4735,1 g |
| Inner diameter | 64.987 mm |
| Outer diameter | 139.7 mm |
| Width | 77.788 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1,029.41 excl. VAT
/ Each
£ 1,235.29 incl. VAT
- Usually arrives within 14 working days