Tapered roller bearing NTN 4T-JM716649, Outer diameter: 108.5 mm | Inner diameter: 85 mm | Width: 29 mm
NTN - Tapered Roller Bearing - 4T-JM716649
See technical informationReferences
NTN:4T-JM716649
Rubix:204A8255
EAN:4547359480498



Product details : NTN 4T-JM716649 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x29 mm |
|---|---|
| Logistic Weight | 946 g |
| Inner diameter | 85 mm |
| Outer diameter | 108.5 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 214000 N |
| Basic dynamic load, radial - Cr | 135000 N |
Show UNSPSC/ECL@SS
£ 31.47 excl. VAT
/ Each
£ 37.76 incl. VAT
- Usually arrives within 14 working days
