Timken Tapered Roller Bearing HM
Inner diameter | 44.988 mm |
---|---|
Outer diameter | 104.986 mm |
Width | 32.512 mm |
Logistics dimensions (L x W x H) | 23,368x104,902x104,902 mm |
---|---|
Logistic Weight | 491 g |
Packaged dimensions (D x W x H) | 39,7256x116,0272x116,0272 mm |
Inner diameter | 44.988 mm |
Outer diameter | 104.986 mm |
Width | 32.512 mm |
Bearing Clearance | CN |
Series | HM |
Material | Steel |
Cage | Steel |
Basic static load, radial - C0r | 171000 N |
Basic dynamic load, radial - Cr | 135000 N |
Usually arrives within 14 working days