Tapered roller bearing FAG 30240-XL, Outer diameter: 360 mm | Inner diameter: 200 mm | Width: 48 mm
Tapered roller bearing
See technical informationReferences
Superseded Ref:30240-A
FAG:30240-XL
Rubix:274A6504
Manufacturer :0805268700000
EAN:4047643166942

Product details : FAG 30240-XL TAPERED ROLLER BEARING
Tapered roller bearings 302, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Logistic Weight | 25200 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 360 mm |
| Width | 48 mm |
| Bearing Clearance | cn |
| Series | 302 |
| Cage | steel |
| Limit speed | 2350 rpm |
| Total bearing width | 64 mm |
| Standard | DIN 720 |
| Basic static load, radial - C0r | 1060000 N |
| Basic dynamic load, radial - Cr | 900000 N |
Show UNSPSC/ECL@SS
£ 1,889.50 excl. VAT
/ Each
£ 2,267.40 incl. VAT
- Delivery usually within ( 7 ) days
