Tapered roller bearing Timken 475/472, Outer diameter: 120 mm | Inner diameter: 55.001 mm | Width: 29.794 mm
Timken Tapered Roller Bearing 475
See technical informationReferences
Timken:475/472
Rubix:100A5249
EAN:0053893752709


Technical specifications
| Inner diameter | 55.001 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 29.794 mm |
Product details : TIMKEN 475-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29,794x120x120 mm |
|---|---|
| Logistic Weight | 1632 g |
| Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
| Inner diameter | 55.001 mm |
| Outer diameter | 120 mm |
| Width | 29.794 mm |
| Bearing Clearance | cn |
| Series | 475 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 181.34 excl. VAT
/ Each
£ 217.61 incl. VAT
- Usually arrives within 14 working days