Tapered roller bearing Timken 787-902A2, Outer diameter: 180 mm | Inner diameter: 104.775 mm | Width: 104.775 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:787-902A2
Rubix:397A8556
EAN:0053893986289


Technical specifications
| Inner diameter | 104.775 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 104.775 mm |
Product details : TIMKEN 787-902A2 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104,902x180,086x180,086 mm |
|---|---|
| Logistic Weight | 10070 g |
| Packaged dimensions (D x W x H) | 184,15x107,95x184,15 mm |
| Inner diameter | 104.775 mm |
| Outer diameter | 180 mm |
| Width | 104.775 mm |
| Bearing Clearance | cn |
| Weight | 9.985 kg |
| Series | 787/773d |
| Total bearing width | 104.775 mm |
| Basic static load, radial - C0r | 495000 N |
| Basic dynamic load, radial - Cr | 603000 N |
Show UNSPSC/ECL@SS
£ 1,379.99 excl. VAT
/ Each
£ 1,655.99 incl. VAT
- Usually arrives within 14 working days