Single Row Tapered Roller Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 20.75 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 20.75 mm |
Bearing Clearance | CN |
Material | Bearing steel |
Cage | Steel |
Reference speed | 8000 rpm |
Limit speed | 10000 rpm |
Total bearing width | 20.75 mm |
Basic static load, radial - C0r | 56000 N |
Basic dynamic load, radial - Cr | 69200 N |
Usually arrives within 14 working days