Tapered Roller Bearing Cup
Outer diameter | 330.2 mm |
---|---|
Width | 53.975 mm |
Bearing Clearance | CN |
Logistics dimensions (L x W x H) | 53,975x330,2x330,2 mm |
---|---|
Logistic Weight | 9555 g |
Packaged dimensions (D x W x H) | 76,2x330,2x330,2 mm |
Package weight | 9554,9 g |
Outer diameter | 330.2 mm |
Width | 53.975 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days