Tapered roller bearing Timken 3320, Outer diameter: 80.167 mm | Inner diameter: 38.1 mm | Width: 23.813 mm
Outer ring of a tapered roller bearing
See technical informationReferences
Timken:3320
Rubix:105A2266
Manufacturer :100059967
EAN:0053893125084


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 80.167 mm |
| Width | 23.813 mm |
Product details : TIMKEN 3320-20024 TAPERED ROLLER BEARING CUP
With the capacity to handle radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.
Strengths
Both rings must be replaced at the same time to maximize reliability and service life.
Applications
Machine tool, automotive
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
|---|---|
| Package weight | 196 g |
| Inner diameter | 38.1 mm |
| Outer diameter | 80.167 mm |
| Width | 23.813 mm |
| Bearing Clearance | cn |
| Weight | 0.7 kg |
| Series | 3300 |
| Cage | steel |
| Total bearing width | 29.37 mm |
| Basic static load, radial - C0r | 129000 N |
| Basic dynamic load, radial - Cr | 29800 N |
Show UNSPSC/ECL@SS
£ 30.20 excl. VAT
/ Each
£ 36.24 incl. VAT
- Delivery usually within ( 7 ) days




