Tapered roller bearing NTN 4T-32048X, Outer diameter: 360 mm | Inner diameter: 240 mm | Width: 76 mm
NTN - Tapered Roller Bearing - 4T-32048X
See technical informationReferences
NTN:4T-32048X
Rubix:204A7330
EAN:4547359300673



Product details : NTN 4T-32048X TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x360x76 mm |
|---|---|
| Logistic Weight | 27655 g |
| Inner diameter | 240 mm |
| Outer diameter | 360 mm |
| Width | 76 mm |
| Bearing Clearance | cn |
| Series | 32000 |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 1760000 N |
| Basic dynamic load, radial - Cr | 93000 N |
Show UNSPSC/ECL@SS
£ 1,441.24 excl. VAT
/ Each
£ 1,729.49 incl. VAT
- Delivery usually within ( 3 ) days
