Tapered roller bearing Timken HM821547-90011, Outer diameter: 196.85 mm | Inner diameter: 99.979 mm | Width: 103.378 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:HM821547-90011
Rubix:106A0943
Manufacturer :100100106
EAN:0053893697932


Technical specifications
| Inner diameter | 99.979 mm |
|---|---|
| Outer diameter | 196.85 mm |
| Width | 103.378 mm |
Product details : TIMKEN HM821547-90011 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 103,378x196,85x196,85 mm |
|---|---|
| Logistic Weight | 11770 g |
| Packaged dimensions (D x W x H) | 130,302x196,85x196,85 mm |
| Package weight | 11769,8 g |
| Inner diameter | 99.979 mm |
| Outer diameter | 196.85 mm |
| Width | 103.378 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3,832.75 excl. VAT
/ Each
£ 4,599.30 incl. VAT
- Usually arrives within 14 working days




