NTN - Tapered Roller Bearing - ET-33011
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 180x180x48 mm |
---|---|
Logistic Weight | 4210 g |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 48 mm |
Bearing Clearance | CN |
Series | 33000 |
Material | Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 520000 N |
Basic dynamic load, radial - Cr | 293000 N |
Usually arrives within 14 working days